Shop All Computer Monitors
Dell
UltraSharp U4021QW 40 in. 5K2K WUHD Widescreen LCD Monitor
Mfr # DELL-U4021QWA
Zoro # G209908142
product price: $2,690.99
/ea
Free Shipping & Returns
$2,690.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 9.8 in
- Width 37.3 in
- Depth 9.8 in
- Features sRGB, 3H Surface Hardness, Anti-glare, Security Lock, Stand Lock, ComfortView Plus, Picture in Picture, Picture by Picture, Low Blue Light, Flicker-free, Wide Viewing Angle, Cable Management, PowerNap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-U4021QWA
- Zoro # G209908142
- UPC # 884116417255
- Country of Origin China
- Category Computer Monitors
Dimensions
Height | 9.8 in |
Width | 37.3 in |
Depth | 9.8 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | sRGB, 3H Surface Hardness, Anti-glare, Security Lock, Stand Lock, ComfortView Plus, Picture in Picture, Picture by Picture, Low Blue Light, Flicker-free, Wide Viewing Angle, Cable Management, PowerNap |
Standards | ENERGY STAR 8.0, TCO Certified Displays, EPEAT Gold |
Includes | Power Cable, 1 x DisplayPort Cable - DisplayPort to DisplayPort - 6 ft, 1 x USB 3.2 Gen 1 Upstream Cable - USB Type A to B - 6 ft, 1 x HDMI Cable - 6 ft, 1 x Thunderbolt 4 Active Cable - USB-C |
Color | Black/Silver |
Voltage | AC 100-240 V |
Shape | Curved |
Description
LCD Monitor offers maximum productivity with added dependability. USB Type-C offers a more refined structure and safer to use connectivity. 39.7'' viewable screen size showcases movies, games, and photos with striking clarity. 5 ms GTG Fast response time makes it excellent for latest action films, sports or gaming. Furnishes captivating visuals with 300 Nit brightness levels. 5K2K WUHD screen mode provides a lively display with added efficiency. LED backlight technology offers visual brilliance with maximum efficiency. 5120 x 2160 maximum resolution for a spectacular, sharp display with added reliability. 60 Hz standard refresh rate reduces blur to ensure maximum efficiency. 21:9 aspect ratio provides the best display for video recorded in the CinemaScope format.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIDATA Universal Tablet Mic Stand Mount, 90° Extension Arm, Mic Stand, Black (US-5119WM-TCA)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Battery Replacement for Kung Long WP28-12 (ML26-122538)
- LILLIPUT 9.7 In. 5-Wire Resistive Touch Screen Monitor With HDMI- Dvi- VGA And AV Input FA1000-NP-C-T (FA1000T001)
- ILC Replacement for R&D Batteries D Battery, 2PK (D BATTERY R&D BATTERIES)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- DELL 23.8 in. Full HD Widescreen LCD Monitor (DELL-E2424HS)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- Dell Computer Monitors