Shop All Computer Monitors
Dell
Ultrasharp 25 Monitor
Mfr # DELL-U2518D
Zoro # G2519567
product price: $343.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 25"
- Height 13.1"
- Width 22.3"
- Depth 1.9"
- Aspect Ratio 1899-12-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-U2518D
- Zoro # G2519567
- UPC # 884116268345
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 25" |
Height | 13.1" |
Width | 22.3" |
Depth | 1.9" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Aspect Ratio | 1899-12-30 |
Product Type | LCD Monitor |
Brightness | 350 Nit |
Description
The DELL Ultrasharp 25 Monitor is a LCD Monitor with a 25" screen size, 13.1" height, 22.3" width, 1.9" depth, 1899-12-30 aspect ratio, and 350 Nit brightness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 (EB-CR2016)
- PANASONIC 1.2V 2000mAh AA NiMH Battery HHR-210AA/B HHR-210AAB HHR210AAC4B (HHR-210AAB)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for Vision CP12170 - 2 Pack (ML22-12GELMP2110)
- MONOPRICE HDMI-DVI Cables, Black, 3 ft., 28AWG (2661)
- DELL 14 in. Full HD Widescreen LED Monitor (DELL-P1424H)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 24 Inch Monitor (DELL-E2423H)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL UltraSharp 23.8 Inch Adjustable Monitor FHD (Full HD) Infinity Edge - U2422H, 1920x1080 16:9 8m (DELL-U2422H)
- ASUS 27" Tuf Gaming Monitor 280Hz (90LM05H0-B013B0)
- Dell Computer Monitors