Shop All Computer Monitors
Dell
Ultrasharp 24 Monitor Wireless
Mfr # U2417HJ
Zoro # G2524537
product price: $288.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 24"
- Height 12.6"
- Width 21.2"
- Depth 1.8"
- Contrast Ratio 2,000,000:1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # U2417HJ
- Zoro # G2524537
- UPC # 884116213925
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 24" |
Height | 12.6" |
Width | 21.2" |
Depth | 1.8" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Contrast Ratio | 2,000,000:1 |
Color | Black |
Aspect Ratio | 1899-12-30 |
Product Type | LCD Monitor |
Brightness | 250 Nit |
Description
The DELL Ultrasharp 24 Monitor Wireless is a LCD Monitor with a 24" screen size, 12.6" height, 21.2" width, 1.8" depth, 2,000,000:1 contrast ratio, black color, 1899-12-30 aspect ratio, and 250 Nit brightness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CETIS Hospitality Speakerphone, Black (Aegis-PS-08 (BK))
- EXELL BATTERY 12, 18, AGM Chemistry (EB12180)
- ILC Replacement for Samsung Sgh-g800 (SGH-G800 SAMSUNG)
- TRANSCEND INFORMATION 512Mb Industrial Cf Card(Udma5) (TS512MCF200I)
- DELL FLAT PANEL MONITOR 100-240V-AC LED AND LCD DISPLAY (E2417H)
- DELL 21.5 in. Full HD Widescreen LCD Monitor (DELL-P2222H)
- DELL 22 in. Monitor - 54.48cm 21.5 in. (DELL-E2223HN)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL Dell 20" Monitor E2020H (DELL-E2020H)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- MAXPOWER 14 in. LCD Touchscreen Monitor (MA3289961)
- Dell Computer Monitors