Shop All Internal Hard Drives
Dell
Toshiba 1.2Tb 10K Sas 12Gbps 2.5 Hot Plug Hdd
Mfr # 89D42
Zoro # G2562127
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Hard Drive
- Compatibility Dell EMC PowerVault MD32XX/36XX Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 89D42
- Zoro # G2562127
- Country of Origin Unknown
- Category Internal Hard Drives
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Hard Drive |
Compatibility | Dell EMC PowerVault MD32XX/36XX Series |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Procell Constant 9V Alkaline Battery, 12 Pack (PC1604BKD)
- RCA Digital Signal Preamp for Outdoor Antennas (TVPRAMP12E)
- WESTGATE SCL-AYCAUXILIARY KEYHOLE CONNECTOR FOR AIRCRAFT SUSPENSION CABLE (SCL-AYC)
- PROMOUNTS Tilt TV Wall Mount for TVs 50 in. - 92 in. Up to 165 lbs (FT84)
- DYNABOOK 2TB B3 Canvio Ready Portable Hard Drive, Black (DY484788)
- APRICORN Aes-Xts Pdlck Sec Ub (A25-3PL256-2000)
- SILVERSTONE Silver Stone Technologies FS204B 1 x 5.25 in. Device Bay to 4 x 2.5 in. SAS & SATA 6.0 Gbits Hot Swap HDD (FS204B)
- APRICORN Apr 10Tb Aegis Fips Dsktp Drve (ADT-3PL256F-10TB)
- SEAGATE IronWolf NAS ST8000VN004 8TB 7200RPM SATA 6.0 GB/s 256MB Hard (ST8000VN004)
- APRICORN 8Tb Aegis Fips Validated Ext P (ADT-3PL256F-8000)
- GLYPH Glyph 4Tb Studio Raid Mini Usb (SRM4000B)
- Dell Internal Hard Drives