Shop All Docking Stations
Dell
Tb16 240W Thunderbolt Dock, 452-BCNU
Mfr # 452-BCNU
Zoro # G2553919
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 5.70"
- Product Type Docking Station
- Width 5.70"
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 452-BCNU
- Zoro # G2553919
- UPC # 98379218089
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 5.70" |
Width | 5.70" |
Height | 2" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Docking Station |
Compatibility | Dell Notebooks: XPS 13 (9350), XPS 15 (9550), XPS 12 (9250), XPS 13 (9360), XPS 9365, XPS 9560, Latitude E5570, Latitude 7275, Latitude 7370, Latitude 5480, Latitude 5580, Latitude 7280, Latitude 7480, Precision 5520, Precision 3520, Precision 15 7000 Series (7510), Precision 17 7000 Series (7710), Precision 15 3000 Series (3510), Precision 15 5000 Series (5510) |
Description
The DELL brand Tb16 240W Thunderbolt Dock,452-BCNU is a docking station with a depth of 5.70", width of 5.70", and height of 2".
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For IWALK DUAL USB WALL CHARGER BLACK (WW-S4UE-9)
- MIGHTY MAX BATTERY 12V 55Ah Battery Replacement for Merits P184 Bariatric Wheelchair (MAX3555209)
- DURACELL Coppertop AAA Alkaline Battery, 1.5V DC, 36 Pack (MN24P36)
- PYLE Gear Pro Sports Camera, GDV123BL (GDV123BL)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- SOCKET MOBILE Scan Charging Dock For 6/600/700 (AC4133-1871)
- DOOMSDAY Triple Monitor Docking Station (DO2944543)
- ADESSO USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray (AUH-4010)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- Dell Docking Stations