Shop All Computer Monitors
Dell
S2318Hn 23In Ips Led Fhd Monitor Black
Mfr # S2318HN
Zoro # G2530189
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # S2318HN
- Zoro # G2530189
- Country of Origin Unknown
- Category Computer Monitors
Dimensions
Screen Size | 23" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Monitor |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- MONOPRICE Cat6 RJ45 180-Degree Punch Down Keystone Dual IDC_ Black (27548)
- MAXELL Budget Stereo Earbuds, Black, PK6 (MAX190560)
- THE MIGHTY BADGE Insert, 1-1/2x3" Inserts, Blank Legend, PK5 (901241)
- DELL 24 Inch Monitor (DELL-E2423H)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL UltraSharp 43in 4K USB-C Hub Monitor 3840 x 2160 350 Nit 5 ms 60 Hz 1.07 Billion Colors (DELL-U4323QE)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- LILLIPUT 10.1 In. USB Power On Touch Screen Monitor Um-1010-C-T (UM1010T001)
- Dell Computer Monitors