Shop All Keyboard & Mouse Combos
Dell
Pro KM5221W Keyboard and Mouse in White
Mfr # KM5221W-WH-US
Zoro # G109721674
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color White
- For Use With Computers with 2.4GHz connectivity and Windows 7, Windows 8.1, 10 and 11; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; Android OS.
- Features Programmable keys, Dedicated keys, On/off switch, CAPS lock, Num lock, Battery life indicator, Scroll wheel (Programmable middle click button), Battery indicator
- Includes Keyboard, Mouse, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # KM5221W-WH-US
- Zoro # G109721674
- UPC # 884116415213
- Country of Origin China
- Category Keyboard & Mouse Combos
Details
Promotion Restriction | Not eligible for promotion |
Color | White |
For Use With | Computers with 2.4GHz connectivity and Windows 7, Windows 8.1, 10 and 11; Mac; Linux (Red Hat Enterprise 8.0 /Ubuntu 18.4); Chrome; Android OS. |
Features | Programmable keys, Dedicated keys, On/off switch, CAPS lock, Num lock, Battery life indicator, Scroll wheel (Programmable middle click button), Battery indicator |
Includes | Keyboard, Mouse, USB Receiver, Batteries (Keyboard 2 x AAA / Mouse 1 x AA), Documentation |
Batteries included | Yes |
Battery Runtime | Up to 36 Months |
Wireless | Yes |
Interface | 2.4 GHz |
Description
Dell Pro Wireless Keyboard and Mouse - KM5221W White - The Dell Pro Wireless Keyboard and Mouse is built to last with one of the industry s leading battery lives at up to 36 months. Rest assured that this keyboard and mouse combo has been rigorously tested to ensure seamless connection to your Dell PC. The keyboard offers 128-bit AES Advanced Encryption Standard encryption protecting your data transmission across your PCs and devices, providing you with a secure connection while typing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 27in. Wide Screen 5 ms 100,000,000:1 HDMI/D-Sub IPS LCD Monitor(Black) (VA27EHE)
- ILC Replacement For CAMERON SINO, CSSHD500MD (CS-SHD500MD)
- CD Replacement Pedestal Base for Continental Dynamics® Premium Fan 292650 (292650base)
- VIKING ELECTRONICS Viking 2-Way Line Emulator (DLE-200B)
- DELL Premier Multi-Device Wireless Keyboard And Mouse KM7321W (KM7321WGY-US)
- DELL Wireless Keyboard and Mouse - KM3322W (05GVG)
- DELL Pro Wireless Keyboard & Mouse - KM5221W (KM5221WBKB-US)
- DELL Wired Keyboard and Mouse - KM300C (DELL-KM300C-US)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight Black (SNX-RNBW-KYB-MS-ST-BLK)
- SWE-TECH 3C Gaming RGB LED light up USB Keyboard and Mouse Combo (FWT5012-80105)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight White (SNX-RNBW-KYB-MS-ST-WE)
- Dell Keyboard & Mouse Combos