Shop All Computer Mice
Dell
Premier Rechargeable Mouse MS900 in Graphite
Mfr # MS900-GR-DAO
Zoro # G909733013
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Graphite
- Features Vertical and horizontal scrolling, rechargeable battery, hyper-fast scrolling, thumb rest, track-on-glass sensor
- Compatible With Computers with Windows 10, 11 or later
- Corded/Wireless Wireless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # MS900-GR-DAO
- Zoro # G909733013
- UPC # 884116449096
- Country of Origin China
- Category Computer Mice
Dimensions
Width | 3.5 in |
Length | 5 in |
Height | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Graphite |
Features | Vertical and horizontal scrolling, rechargeable battery, hyper-fast scrolling, thumb rest, track-on-glass sensor |
Compatible With | Computers with Windows 10, 11 or later |
Corded/Wireless | Wireless |
Includes | Dell Premier Rechargeable Mouse - MS900, USB-C Charging Cable (USB-C to USB-C), Dell Secure Link USB Receiver, Documentation |
Thickness | 1.8 in |
Battery Runtime | Up to 3 Months |
Battery Type | Rechargeable |
Description
Dell Premier Rechargeable Mouse MS900, this premium mouse was designed with a surreal level of detail to be extremely comfortable and easy to use thanks to its sculpted curves, innovative scroll wheel and powerful battery. The contoured design of the mouse fits the shape of your hand for a comfortable palm grip to help you work efficiently and stay comfortable. A horizontal scroll wheel at your thumb allows for intuitive left-to-right navigation, while the vertical scroll atop the mouse grants fast scrolling through long documents and web pages or notched scrolling for precision. Thanks to the track-on-glass sensor you can easily work wherever you need to, from glass and wood, to park benches and cafe tables alike. The DPI is adjustable from 800 to 8000 in increments of 200, so you can dial in the mouse to your preferences. The ultra-smooth gliding feet create a smooth and silent glide as you move the mouse for a more satisfying user experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- ILC Replacement for R&D Batteries Np2.3-12 (NP2.3-12 R&D BATTERIES)
- ULTRALAST Headset Battery, Sony WH-1000xM3 Sony SP 624038 (HS-WH100)
- BATTERY CLERK AJC® Ultra Tech UT-1270 12V 7Ah Alarm Battery (UT-1270-Ultra-Tech-12V-7Ah-A)
- DELL Bluetooth Travel Mouse MS700 in Black (MS700-BK-R-NA)
- ADESSO Antimicrobial Waterproof Mouse (iMouseW4)
- COUGAR Bunker Gaming Mouse Bungee (CGR-XXNB-MB1)
- KENSINGTON Mouse, Black, Wireless, Optical, AAA Battery (K72405USA)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Ergonomic Optical Mouse, ( Red) (IMOUSEM20R)
- LOGITECH M325S Wireless Mouse Black (910-006825)
- ERGOGUYS Wow Joy Silver Wireless Ergonomic Mouse (WP-012-S-EW)
- Dell Computer Mice