Shop All Computer Workstations
This Product is Discontinued
Dell
Precision 7000 7780 17.3 in. Mobile Workstation (Discontinued)
Mfr # 3RVDT
Zoro # G409908249
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 3RVDT
- Zoro # G409908249
- UPC # 884116454984
- Country of Origin China
- Category Computer Workstations
Details
Promotion Restriction | Not eligible for promotion |
Description
Make short work of demanding projects with the 17'' Dell Precision 7780 Mobile Workstation. Designed for heavy workloads, this high-performance desktop replacement system features a 13th generation 2.1 GHz Intel Core i7-13850HX 20-Core processor with 32GB of DDR5 CAMM memory and a 512GB M.2 NVMe PCIe 4.0 SSD. The 1920 x 1080 resolution, Full HD display is backed by NVIDIA RTX A1000 graphics, which can significantly accelerate video and 3D rendering tasks. Wi-Fi 6E 802.11ax support and a Gigabit Ethernet port allow you to connect to high-speed networks while the Full HD webcam helps to ensure you look your best on video calls. Dual Thunderbolt 4 ports work with 40 Gb/s compatible devices to quickly transfer massive files. There is also a 10 Gb/s USB-C 3.2 Gen 2 port available alongside two 5 Gb/s USB-A 3.2 Gen 1 ports and an SD card reader. A SmartCard reader is built into the palm rest. Windows 11 Pro is preinstalled. The 2.1 GHz Intel Core i7-13850HX processor features eight Performance cores with a Max Turbo Boost frequency of 5.3 GHz to power demanding applications while the 12 Efficient cores smoothly handle background tasks. Additionally, the 32GB memory module uses Dell's proprietary CAMM interface to deliver higher performance than traditional DDR5 SO-DIMMs. Built using the Ada Lovelace architecture, the professional-grade NVIDIA RTX A1000 GPU delivers features such as real-time ray tracing, advanced shading, and AI-based capabilities to tackle the most demanding design and visualization workflows. Work on a large clickpad no buttons and backlit, spill-resistant keyboard. Thunderbolt 4 is a hardware interface that utilizes the reversible USB-C connector and features a maximum throughput of 40 Gb/s when used with compatible devices. The connector also transmits data via USB4 at up to 20 Gb/s, and DisplayPort support allows you to connect either one 8K monitor or up to two 4K displays simultaneously. Additionally, you can daisy chain up to six devices from a single Thunderbolt 4 port. The Windows Hello compatible infrared webcam with proximity sensor allows you to log in with just a glance, then automatically locks the system when you step away. Simply close the shutter when the webcam isn't in use to further protect your privacy. An always-on, built-in low blue light screen helps to reduce potentially harmful blue light emissions without compromising color.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 7Ah 28W BB Battery SH1228W - 4 Pack (ML8-12MP41672)
- POWER UP! Earbuds Flat Cord w/mic-Blk (192-531307)
- SCOSCHE Braided USB C to 3.5mm Aux Cable 4ft, Space Gray (CAUXB4-SP)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23 Plus, Black (214132114040)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- Dell Computer Workstations