Shop All Computer Workstations
Dell
Precision 7000 7680 16 in. Mobile Workstation
Mfr # 091RP
Zoro # G509908170
product price: $4,170.99
/ea
Free Shipping & Returns
$4,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 14 in
- Color Gray
- Includes Dell Precision 7000 7680 16" Mobile Workstation, Lithium Polymer Battery, AC Adapter, Power Cord, Safety And Regulatory Documents, Quick Setup Guide
- Standards EPEAT Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 091RP
- Zoro # G509908170
- UPC # 884116454823
- Country of Origin China
- Category Computer Workstations
Dimensions
Width | 14 in |
Depth | 10.2 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Gray |
Includes | Dell Precision 7000 7680 16" Mobile Workstation, Lithium Polymer Battery, AC Adapter, Power Cord, Safety And Regulatory Documents, Quick Setup Guide |
Standards | EPEAT Gold |
Features | 2.1 GHz Intel Core i7 20-Core (13th Gen), 32GB DDR5 RAM | 512GB PCIe 4.0 SSD, 16" 1920 x 1200 WVA Display, NVIDIA RTX A2000 (8GB GDDR6), USB 3.2 Gen 1 & 2 | Thunderbolt 4 | HDMI, Wi-Fi 6E (802.11ax) | Bluetooth, Gigabit Ethernet, SD Card Reader | SmartCard Reader, 1080p IR Webcam, Windows 11 Pro, Anti-glare Screen |
Description
Make short work of demanding projects with the 16'' Dell Precision 7680 Mobile Workstation. Designed for heavy workloads, this high-performance system features a 13th generation 2.1 GHz Intel Core i7-13850HX 20-Core processor with 32GB of DDR5 CAMM memory and a 512GB M.2 NVMe PCIe 4.0 SSD. The 1920 x 1200 resolution, Full HD display is backed by NVIDIA RTX A2000 graphics, which can significantly accelerate video and 3D rendering tasks. Wi-Fi 6E 802.11ax support and a Gigabit Ethernet port allow you to connect to high-speed networks while the Full HD webcam helps to ensure you look your best on video calls. Dual Thunderbolt 4 ports work with 40 Gb/s compatible devices to quickly transfer massive files. There is also a 10 Gb/s USB-C 3.2 Gen 2 port available alongside two 5 Gb/s USB-A 3.2 Gen 1 ports and an SD card reader. A SmartCard reader is built into the palm rest. Windows 11 Pro is preinstalled. The 2.1 GHz Intel Core i7-13850HX processor features eight Performance cores with a Max Turbo Boost frequency of 5.3 GHz to power demanding applications while the 12 Efficient cores smoothly handle background tasks. Additionally, the 32GB memory module uses Dell's proprietary CAMM interface to deliver higher performance than traditional DDR5 SO-DIMMs. A panel located on the bottom of the system allows you to quickly and easily replace the 512GB M.2 2280 NVMe PCIe 4.0 SSD. Built using the Ada Lovelace architecture, the professional-grade NVIDIA RTX A2000 GPU delivers features such as real-time ray tracing, advanced shading, and AI-based capabilities to tackle the most demanding design and visualization workflows. Work on a large clickpad no buttons and backlit, spill-resistant keyboard. Thunderbolt 4 is a hardware interface that utilizes the reversible USB-C connector and features a maximum throughput of 40 Gb/s when used with compatible devices. The connector also transmits data via USB4 at up to 20 Gb/s, and DisplayPort support allows you to connect either one 8K monitor or up to two 4K displays simultaneously. Additionally, you can daisy chain up to six devices from a single Thunderbolt 4 port. The Windows Hello compatible infrared webcam with proximity sensor allows you to log in with just a glance, then automatically locks the system when you step away. Simply close the shutter when the webcam isn't in use to further protect your privacy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY A19PX 4.5V Alkaline Battery V19PX 531 RPX19 A19PX EPX19 (A19PX)
- ILC Replacement for Philips Phi/334 Bare Lamp Only (PHI/334 BARE LAMP ONLY PHILIPS)
- ILC Replacement for Philips Heartstart FR2 (HEARTSTART FR2 PHILIPS)
- UPG Sealed Lead Acid Battery, 12 V, 5Ah, UB1250, F1 Faston Tab Terminal, AGM Type (D5741)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- GLOBAL INDUSTRIAL Mobile Computer Workstation & Standing Desk With Keyboard & Mouse Tray, Gray (277216GG)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- Dell Computer Workstations