Shop All Computer Workstations
Dell
Precision 5000 5680 16 in. Mobile Workstation
Mfr # DXM5Y
Zoro # G009908311
product price: $4,389.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$4,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13.9 in
- Color Anodized Titan Gray
- Includes Dell Precision 5000 5680 16" Mobile Workstation, Safety and Regulatory Documents (English,French,Dutch), AC Adapter, Lithium Polymer Battery, E5 Power Cord, Quick Setup Guide Precision 5680
- Standards EPEAT Gold
- Depth 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DXM5Y
- Zoro # G009908311
- UPC # 884116452980
- Country of Origin China
- Category Computer Workstations
Dimensions
Width | 13.9 in |
Depth | 9.5 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Anodized Titan Gray |
Includes | Dell Precision 5000 5680 16" Mobile Workstation, Safety and Regulatory Documents (English,French,Dutch), AC Adapter, Lithium Polymer Battery, E5 Power Cord, Quick Setup Guide Precision 5680 |
Standards | EPEAT Gold |
Features | 13th Gen Intel Core i7-13800H Processor, 32GB LPDDR5x RAM | 512GB M.2 SSD, 16" 1920 x 1200 Display, NVIDIA RTX 2000, 2 x Thunderbolt 4 Ports, SD Card Slot, HDMI | 3.5mm Audio, Wi-Fi 6E | Bluetooth 5.3, Fingerprint Reader, Windows 11 Pro, Anti-glare Screen |
Description
Precision 5680 Workstation16-inch premium workstation for users who want high performance and a large display in a thin & light chassis. Featuring FHD-IR camera, haptics trackpad, and 4 'Grade A' speakers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Euro-pro X1725qn (X1725QN EURO-PRO)
- DURACELL Specialty Watch Battery (D303/357PK08)
- MIGHTY MAX BATTERY 12V 7AH Battery Replaces npw36-12 gp1272 np7-12 bp7-12 ps-1270 cy0112 (ML7-12191111111111)
- ILC Replacement for Allen Bradley 1756-l55 Battery (1756-L55 BATTERY ALLEN BRADLEY)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- AIDATA Sit/Stand Mobile PC Workstation, Black, LCD/LED Monitor Mount (LDC003P)
- INVAL Computer WorkCentre w/Hutch 47.24 in. W Espresso Rectangular 1 -Drawer with Keyboard Tray (CC-2501S)
- Dell Computer Workstations