Shop All Computer Workstations
This Product is Discontinued
Dell
Precision 3000 3480 14 in. Mobile Workstation (Discontinued)
Mfr # 2H58M
Zoro # G309908172
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 2H58M
- Zoro # G309908172
- UPC # 884116445852
- Country of Origin China
- Category Computer Workstations
Details
Promotion Restriction | Not eligible for promotion |
Description
Stay productive by keeping the 14'' Dell Precision 3480 Mobile Workstation with you on your travels. Weighing about 3 pounds, this thin and light laptop is easy to pack for trips and commutes. A power-efficient 13th generation 1.3 GHz Intel Core i5-1335U 10-Core processor, 16GB of DDR4 memory, and a fast 256GB M.2 NVMe PCIe 4.0 SSD allow you to smoothly load and multitask a variety of business applications. The 1920 x 1080 resolution, Full HD display provides rich visuals with integrated Intel Iris Xe Graphics. Wi-Fi 6E 802.11ax support and a Gigabit Ethernet port allow you to connect to high speed networks while the Full HD webcam helps to ensure you look your best on video calls. Dual Thunderbolt 4 ports work with 40 Gb/s compatible devices to quickly transfer massive videos and photos. There are also two 5 Gb/s USB-A 3.2 Gen 1 ports available. Windows 11 Pro is preinstalled. Thunderbolt 4 is a hardware interface that utilizes the reversible USB-C connector and features a maximum throughput of 40 Gb/s when used with compatible devices. The connector also transmits data via USB4 at up to 20 Gb/s, and DisplayPort support allows you to connect either one 8K monitor or up to two 4K displays simultaneously. Additionally, you can daisy chain up to six devices from a single Thunderbolt 4 port. A built-in fingerprint reader allows you to securely log in without having to enter a password. Automatically personalize and boost the performance of your Precision and its entire ecosystem with Dell Optimizer, an AI-based optimization software that learns and responds to the way you work. The Dell Optimizer also offers smart audio conferencing, connectivity, and productivity features. Made from sustainable materials like recycled carbon fiber and renewable castor-oil, Precision workstations are registered EPEAT Gold. It also ships to you in both a recycled and recyclable container. Precision workstations are tested to ensure the high-performance applications you rely on every day run smoothly. Microsoft simplified the design and user experience with Windows 11. It has a modern, clean design with a new Start Menu position. Snap Layouts, Groups, and Desktops allow you to multitask with ease. Microsoft has also integrated some of their apps, such as Microsoft Teams. The redesigned Microsoft Store makes it easier to look for supported apps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.