Shop All Computer Workstations
This Product is Discontinued
Dell
Precision 3000 3260 Compact Workstation (Discontinued)
Mfr # TV2DP
Zoro # G509908101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Width 2.8 in
- Standards EPEAT Gold
- Depth 7 in
- Features 13th Gen Intel Core i7-13700, 32GB 4800 MHz DDR5 RAM, Dedicated NVIDIA T1000 Graphics, 512GB M.2 NVMe PCIe 4.0 SSD, Gigabit Ethernet Port | Wi-Fi 6E, USB 3.2 Gen 1, Gen 2 & Gen 2x2 Ports, USB Wired Keyboard & Mouse Included, Windows 11 Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # TV2DP
- Zoro # G509908101
- UPC # 884116455691
- Country of Origin Mexico
- Category Computer Workstations
Dimensions
Width | 2.8 in |
Depth | 7 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | EPEAT Gold |
Features | 13th Gen Intel Core i7-13700, 32GB 4800 MHz DDR5 RAM, Dedicated NVIDIA T1000 Graphics, 512GB M.2 NVMe PCIe 4.0 SSD, Gigabit Ethernet Port | Wi-Fi 6E, USB 3.2 Gen 1, Gen 2 & Gen 2x2 Ports, USB Wired Keyboard & Mouse Included, Windows 11 Pro |
Color | Black |
Includes | Dell Precision 3000 3260 Compact Workstation, Keyboard, Mouse, Power Cord (US) for 240W Adapter, AC Adapter, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Setup Guide, Precision 3260, 4 mDP to DP Adapter |
Description
Optimize your office's workflow with the compact and lightweight Dell Precision 3260 Compact Workstation. Giving you ample performance in a tiny form factor, the Precision boasts business-grade components allowing you to easily complete your everyday tasks. At the heart of the Precision is an Intel Core i7-13700 hybrid processor, leveraging a variety of P- and E-cores to deliver greater performance across your entire system. With 32GB of 4800 MHz DDR5 RAM, you can experience enhanced render speeds and multitasking. Store your most essential files on the 512GB M.2 PCIe NVMe SSD, which also increases application speeds across your entire system. You also get dedicated NVIDIA T1000 graphics which works in tandem with the three DisplayPort outputs, allowing you to support multi-display setups for greater productivity. Between the front and rear panels, you get access to a wide range of ports, allowing you to connect a variety of peripherals such as the included mouse and keyboard. A single Gigabit Ethernet LAN port allows you to use a wired connection to access your company's network, download important assets, and more. The Precision includes Windows 11 Pro, giving you access to a wide range of important features ideal for your business. Between the front and the back of the Precision, you get a litany of ports enabling you to connect a wide range of peripherals. USB 3.2 Gen 1 and Gen 2 ports give you up to 5 and 10 Gb/s data transfer speeds, respectively. A single USB-C 3.2 Gen 2x2 port gives you up to 20 Gb/s data transfer speeds, ideal for storage arrays, sound boards, and more. You can also connect to your network using the integrated Wi-Fi 6E 802.11ax connectivity for quick access to your assets without the need for a hardwired connection. Intelligent Audio enhances your audio quality and reduces background noises, so you can hear and be heard, creating a better conference experience for all. New ExpressConnect automatically joins the strongest access point in the office and directs bandwidth to critical applications, wherever you work. Analyze your system and generate reports on workload, system performance and system diagnostics for insights that help you create a personalized performance for the way you work. The Precision 3260 Compact is made with recovered plastic from oceans and waterways.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.