Shop All Computer Power Supplies
Dell
Power Companion 18000 Mah Usb-C Pw7015L
Mfr # 451-BBKV
Zoro # G2568180
product price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Output Voltage 5 V DC
- Battery Capacity 18000 mAh
- Product Type Power Bank
- Number of USB Ports 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 451-BBKV
- Zoro # G2568180
- UPC # 884116162278
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 5 V DC |
Battery Capacity | 18000 mAh |
Product Type | Power Bank |
Number of USB Ports | 2 |
Description
This DELL brand Power Companion 18000 mAh USB-C PW7015L is a power bank with an output voltage of 5 V DC and a battery capacity of 18000 mAh. It has two USB ports and is a type of power bank.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Ultra HD Digital Camera Red (MND20-R)
- ZENITH Ant Passive 2 (VN1ANTP2)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 4 Pack (MN1400R4ZX)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024480)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- Dell Computer Power Supplies