Shop All Computer Power Supplies
Dell
Pe 550W Power Supply
Mfr # 450-AEKP
Zoro # G2561092
product price: $199.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Power 550 W
- Product Type Power Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 450-AEKP
- Zoro # G2561092
- UPC # 884116196914
- Country of Origin Unknown
- Category Computer Power Supplies
Details
Promotion Restriction | Not eligible for promotion |
Output Power | 550 W |
Product Type | Power Module |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVOTEK NVR Mounting Ear Bracket supports: ND8322P, ND8422P (AM-611)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery - 3 Pack (ML4-6MP38850)
- AIPHONE Door Station, 6-7/8 (DA-4DS)
- BATTERY TECHNOLOGY Replacement Liion Notebook Battery For Hp 240 G6, 245 G6, 246 G6, 250 (HP-250G6X3)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MFATX25P8 Athena 250W Flex ATX Power Supply (AP-MFATX25P8)
- SIGNIFY Hue 120 V Power Supply 1 pc (1748830VN)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- Dell Computer Power Supplies