Shop All Computer Workstations
Dell
Optiplex 7050 Mff, I5-7500T/ W10 Pro / 8
Mfr # JXKHY
Zoro # G2526138
product price: $698.99
/ea
Free Shipping & Returns
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Operating System Windows 10 Pro
- Width 1.4"
- Features Security Slot
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # JXKHY
- Zoro # G2526138
- UPC # 884116260905
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 1.4" |
Depth | 7" |
Height | 7.2" |
Details
Promotion Restriction | Not eligible for promotion |
Operating System | Windows 10 Pro |
Features | Security Slot |
Product Type | Desktop Computer |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Keyboard Wrist Rest, Black, 18x3" (FEL9252101)
- HAMILTONBUHL Trrs Headset In-Line Mic Gray (FV-GRY)
- ILC Replacement for Lenovo 01av421 Battery (01AV421 BATTERY LENOVO)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA Rechargeable Sealed Lead Acid Battery (YTX24HL-BS)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL Mobile Laptop Workstation, Height Adjustable, 4-Outlet Power Strip (670060)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- Dell Computer Workstations