Shop All Computer Workstations
Dell
Optiplex 7050 I7 7700 8Gb 500Gb And R5 430 W10
Mfr # D3HFF
Zoro # G2521929
product price: $1,076.99
/ea
Free Shipping & Returns
$1,076.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 10.8"
- Width 6.1"
- Operating System Windows 10 Pro
- Height 13.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # D3HFF
- Zoro # G2521929
- UPC # 884116262602
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 10.8" |
Width | 6.1" |
Height | 13.8" |
Details
Promotion Restriction | Not eligible for promotion |
Operating System | Windows 10 Pro |
Product Type | Desktop Computer |
Features | Security Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- LISLE CABLE SPLITTER (LI55480)
- BYTECC BYTECC BT-144 External Slimline Floppy Drive - Black (BT-144)
- EXELL BATTERY 12, 35, AGM Chemistry (EB12350)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Tablet Holder Arm (LPD502P)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- GLOBAL INDUSTRIAL Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries (436998BK4S)
- Dell Computer Workstations