Shop All Desktop Computers
Dell
OptiPlex 7000 7010 Desktop Computer
Mfr # CM1GY
Zoro # G609908087
Free Shipping & Returns
Not eligible for select promotions
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPEAT Silver
- Depth 11.5 in
- Features 13th Gen Intel Core i5 Processor, 8GB DDR4 RAM, 256GB M.2 PCIe SSD, Integrated Intel UHD 770 Graphics, 1 x HDMI | 1 x DisplayPort, USB-A 2.0 & 3.2 Gen 1 Ports, Gigabit LAN, Mouse & Keyboard Included, Windows 11 Pro, Security Slot, Tool-less Access
- Includes Dell OptiPlex 7000 7010 Desktop Computer, System Power Cord (US), Keyboard, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Tower
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # CM1GY
- Zoro # G609908087
- UPC # 884116452836
- Country of Origin Mexico
- Category Desktop Computers
Dimensions
Depth | 11.5 in |
Width | 6.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | EPEAT Silver |
Features | 13th Gen Intel Core i5 Processor, 8GB DDR4 RAM, 256GB M.2 PCIe SSD, Integrated Intel UHD 770 Graphics, 1 x HDMI | 1 x DisplayPort, USB-A 2.0 & 3.2 Gen 1 Ports, Gigabit LAN, Mouse & Keyboard Included, Windows 11 Pro, Security Slot, Tool-less Access |
Includes | Dell OptiPlex 7000 7010 Desktop Computer, System Power Cord (US), Keyboard, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide, OptiPlex Tower |
Color | Black |
Description
Outfit your business environment with the robust and expandable Dell OptiPlex 7010 Tower Desktop Computer. Designed to scale to your business needs, the OptiPlex gives you a strong and reliable foundation to complete an array of business tasks with ease. At the heart of the OptiPlex is a 13th Gen Intel Core i5 hybrid processor with Performance and Efficiency cores boasting up to 4.8 and 3.5 GHz frequency, respectfully. Experience enhanced multitasking capabilities with 8GB of DDR4 RAM. A 256GB M.2 PCIe NVMe SSD gives you ample room to save your most essential files while also boosting application performance. One DisplayPort 1.4a and one HDMI video output support multi-monitor setups backed by integrated Intel UHD 770 graphics for a clear and smooth picture suitable for both work and play. You also get a wide range of ports including four USB-A 2.0 support low-powered devices such as the included wired mouse and keyboard, and four USB-A 3.2 Gen 1 ports for devices such as external drives. A single GbE LAN port is available for wired connections, giving you access to your company's online storage and other network-based systems. Prepared with out-of-box Remote BIOS Management and HDD Wipe, vPro platform, and virtual desktop support, the OptiPlex is designed for quick and easy deployment in a variety of environments. Intel vPro platform options deliver modern management capabilities and hardware-enhanced security. Tool-less chassis provides easy access for service, maintenance, and upgrades. OptiPlex offers protection before, below, and above the OS, ensuring a comprehensive defense framework to evolving threats. Keep your system safe with Firmware TPM, security lock, Intrusion switch, and cable covers. Automatically personalize and boost the performance of your system and its entire ecosystem with Dell Optimizer, an AI-based optimization software that learns and responds to the way you work. Intelligence and machine learning elevate productivity by automatically personalizing performance features across your entire ecosystem, making them the world's most intelligent PCs. Get the world's most intelligent collaboration experience with smart audio conferencing, connectivity, and productivity features - all in one software. Dell ensures optimization and data collection follows a stringent process to keep your information safe. Any data we do gather is analyzed locally on your system to improve your personal PC experience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC UltraPro 9V Alkaline Battery, 9V DC, 12 Pack (AL9V12PP)
- MOTOROLA Speaker Mic, Polycarbonate/Metal, 1-7/64in (PMMN4069A)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC RBC123 UPS - 2 Pack (ML9-12MP25112474441)
- NITE IZE Replacement for Nite IZE Kbs-01-r7 (KBS-01-R7 NITE IZE)
- ADVANTECH Intel 10th Gen Xeon W / Core LGA1200 Expansion Fanless Box PC (ARK-3532C-00A1U)
- GIGASTONE GIGASTONE SDHC 32GB (GS-SDHC80U132G)
- VIRTUAL 23.8 in. Core i5 Windows 11 Computer, Black (VI3367580)
- SILVERSTONE Silver Stone Technologies RVZ02B Mini-ITX Slim Small Form Factor Computer Case with Side Window - Black (RVZ02B)
- MOXA Arm-Based Wireless-Enabled Din-Rail Indust. Computer, Uc-8220-T-Lx-Us-S (UC-8220-T-LX-US-S)
- GIGASTONE GIGASTONE SDHC 64GB (GS-SDHC80U164G)
- RKM RKM V5 16GB Quad Core 4K Mini PC (V5)
- Dell Desktop Computers