Shop All Computer Workstations
Dell
Optiplex 5050 Sff, I5-7500 W10 Pro 8Gb
Mfr # H60K4
Zoro # G2522358
product price: $763.99
/ea
Free Shipping & Returns
$763.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 11.4"
- Product Type Desktop Computer
- Width 3.7"
- Operating System Windows 10 Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # H60K4
- Zoro # G2522358
- UPC # 884116254508
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 11.4" |
Width | 3.7" |
Height | 11.5" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Computer |
Operating System | Windows 10 Pro |
Features | Security Slot |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Ultratech UT-1240 Sealed Lead Acid - AGM - VRLA Battery (AJC-D5S-J-1-139116)
- VIDEO MOUNT PRODUCTS Mount, Ceiling, 25 lb. Load Cap., White (CCA1)
- VARTA V150H 1.2V 150mAh NiMH Rechargeable Button Cell Battery 55615101501 (V150H)
- ILC Replacement for Allen Bradley 1756-l61/b Battery (1756-L61/B BATTERY ALLEN BRADLEY)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- INVAL Computer Workstation (ET-5515)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- Dell Computer Workstations