Shop All Computer Workstations
Dell
Optiplex 3050 Sff, I5-7500, 8Gb, 256Gb
Mfr # 99K5T
Zoro # G2520407
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 11.5"
- Height 11.4"
- Features Security Slot
- Width 3.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 99K5T
- Zoro # G2520407
- UPC # 884116259701
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 11.5" |
Height | 11.4" |
Width | 3.7" |
Details
Promotion Restriction | Not eligible for promotion |
Features | Security Slot |
Operating System | Windows 10 Pro |
Product Type | Desktop Computer |
Description
The DELL Optiplex 3050 Sff is a desktop computer with an Intel Core i5-7500 processor, 8GB of RAM, and 256GB of storage. It has a depth of 11.5", a height of 11.4", and a width of 3.7". It comes pre-installed with Windows 10 Pro operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GAF 2660 replacement light bulb lamp (2660 GAF)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Tripp Lite RBC62-1U (ML7-6123302)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for UPS-ST12-100 UPS Pro (ML100-1313)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- Dell Computer Workstations