Shop All Computer Workstations
Dell
Optiplex 3050 Sff, I3-7100, 4Gb, 128Gb S
Mfr # D1CN7
Zoro # G2524701
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Operating System Windows 10 Pro
- Width 3.7"
- Product Type Desktop Computer
- Height 11.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # D1CN7
- Zoro # G2524701
- UPC # 884116259664
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 3.7" |
Height | 11.4" |
Depth | 11.5" |
Details
Promotion Restriction | Not eligible for promotion |
Operating System | Windows 10 Pro |
Product Type | Desktop Computer |
Features | Security Slot |
Description
This DELL Optiplex 3050 SFF is a desktop computer with an Intel Core i3-7100 processor, 4GB of RAM, and 128GB of storage. It runs on Windows 10 Pro and has a width of 3.7", a height of 11.4", and a depth of 11.5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dranetz Bp-hdpq Battery (BP-HDPQ BATTERY DRANETZ)
- DELL COMMERCIAL Dual Monitor Stand, 452BDGB (DELL-MDS19)
- MONOPRICE Port Saver, M HDMI to F HDMI, 90 Deg (3733)
- ILC Replacement for Blackberry Bat-06860-003 Battery (BAT-06860-003 BATTERY BLACKBERRY)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- GLOBAL INDUSTRIAL Mobile Height Adjustable Laptop Workstation, Aluminum/Steel, Silver (670061)
- GLOBAL INDUSTRIAL Orbit Mobile Powered Cart with 4 Swappable LiFePO4 Batteries (436998BK4S)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- Dell Computer Workstations