Shop All Computer Workstations
Dell
Optiplex 3050 Mff, I3-7100, 4Gb, 128Gb
Mfr # KF6FG
Zoro # G2526101
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Desktop Computer
- Operating System Windows 10 Pro
- Width 1.4"
- Depth 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # KF6FG
- Zoro # G2526101
- UPC # 884116259398
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 1.4" |
Depth | 7" |
Height | 7.2" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Computer |
Operating System | Windows 10 Pro |
Description
This DELL Optiplex 3050 Mff is a desktop computer with an Intel Core i3-7100 processor, 4GB of RAM, and 128GB of storage. It runs on Windows 10 Pro and has a width of 1.4", a depth of 7", and a height of 7.2".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS LCD Monitor Rack Mount - 10" 23" Monitors (ER-LCD1017)
- SAS SAFETY MSDS COMPLIANCE CENTER WALL MOUNT (SA6000-75)
- PYLE 5.25" In Ceiling Speaker (PDIC56)
- IMICRO iKANOO BT012 Wireless Bluetooth/Wired 3.5mm Portable Speaker (BT012-SILVER)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- INVAL Computer Workstation (ET-5515)
- AIDATA Sit/Stand Mobile Laptop Workstation, Black / Printer Shelf (LPD009P)
- GLOBAL INDUSTRIAL Height Adjustable Anti-Theft Mobile Laptop Computer Workstation Security Cart, Silver (695421)
- Dell Computer Workstations