Shop All Computer Workstations
Dell
Optiplex 3050 - Core I5 (7Th Gen) I5-7500T - 8Gb - 256 Gb Ssd
Mfr # CFC5C
Zoro # G2525751
product price: $910.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.4"
- Product Type Desktop Computer
- Operating System Windows 10 Pro
- Depth 7"
- Height 7.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # CFC5C
- Zoro # G2525751
- UPC # 884116259442
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 1.4" |
Depth | 7" |
Height | 7.2" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Computer |
Operating System | Windows 10 Pro |
Description
This DELL Optiplex 3050 is a desktop computer with a Core I5 (7th Gen) I5-7500T processor, 8GB of RAM, and 256GB SSD. It has a width of 1.4", a depth of 7", and a height of 7.2". It comes pre-installed with Windows 10 Pro operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Handset Hanger-Vertical, Rear (AT540680)
- STANDARD HORIZON Two Way Radios, Marine Application (HX210)
- ULTRALAST Battery 6 Volt Lithium (CR) Ultralast Lithium Photo Battery (UL2CR5)
- PELICAN Black MOLLE Panel, Black, Plastic, 10 in (016500-5200-110)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- INVAL Computer WorkCentre w/Hutch 50.77 in. W Espresso Rectangular 3 -Drawer (CC-4301)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- Dell Computer Workstations