Shop All Computer Workstations
Dell
Optiplex 3040 Mt, I5-6500 Quad Cor, 8Gb, 5
Mfr # M0NKD
Zoro # G2519941
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 10.8"
- Width 6.1"
- Product Type Desktop Computer
- Height 13.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # M0NKD
- Zoro # G2519941
- UPC # 884116229339
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 10.8" |
Width | 6.1" |
Height | 13.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Desktop Computer |
Features | Security Slot |
Operating System | Windows 10 Pro |
Description
The DELL Optiplex 3040 Mt is a desktop computer with an I5-6500 Quad Core processor, 8Gb of RAM, and a 5 hard drive. It has a depth of 10.8", a width of 6.1", and a height of 13.8". It comes pre-installed with Windows 10 Pro operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 60 Watt Amplifier W/ 25 & 70 Volt Output (PCM30A)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (3-1/2AA-ANMH)
- ULTRALAST Cell Phone Battery, ZTE Jasper Lte, Z718, Z718TL, Li3820T43P3h604655 (CEL-JASLTE)
- SPECO TECHNOLOGIES Grille Speaker, 6 In. (SPG66T)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- AIDATA Sit/Stand Mobile Laptop Workstation, Shelf, Tempered Safety Glass, Smoke (LPD011G)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- Dell Computer Workstations