Shop All Laptop Batteries
Dell
Li-Ion Primary 9Cell Battery
Mfr # 4N369
Zoro # G2552047
Free Shipping & Returns
Not eligible for select promotions
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 11.1 V DC
- Battery Capacity 8800 mAh
- Product Type Battery
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 4N369
- Zoro # G2552047
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Output Voltage | 11.1 V DC |
Battery Capacity | 8800 mAh |
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Latitude Notebooks:E6400, E6400 ATG, E6410, E6410 ATG, E6500, E6510 Dell Precision Notebooks: M2400, M4400 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH PRIDE Victory AGM1234T Scooter Battery - 2 Pack (ML35-12MP25691)
- ILC Replacement for Motorola Dlr1060 (DLR1060 MOTOROLA)
- MIGHTY MAX BATTERY 6-Volt 7 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML7-6)
- UNIVIEW 8MP Eyeball Network Camera 2.8mm Fixed, 30m IR, PoE, H.265, WDR, Mic (IPC3618SR3-ADF28KM-G)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq (CR2032-V30)
- ILC Replacement for Dell Latitude E6420 (LATITUDE E6420 DELL)
- ILC Replacement For Hp Hewlett Packard Pavilion Gaming 15-Dk0051Wm Battery (WX-S3GQ-3)
- ILC Replacement for Lenovo Yoga 900-ifi (YOGA 900-IFI LENOVO)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- ILC Replacement for HP Hewlett Packard Elitebook 8540p (ELITEBOOK 8540P HP HEWLETT PACKARD)
- ILC Replacement for HP Hewlett Packard Hstnn-yb3n (HSTNN-YB3N HP HEWLETT PACKARD)
- Dell Laptop Batteries