Shop All Laptop Batteries
Dell
Li-Ion Battery 6Cell 65Wh
Mfr # RFJMW
Zoro # G2556052
product price: $116.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.1"
- Height 0.8"
- Product Type Battery
- Output Voltage 11.1 V DC
- Battery Size Proprietary Battery Size
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # RFJMW
- Zoro # G2556052
- UPC # 659663175824
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Width | 2.1" |
Height | 0.8" |
Battery Size | Proprietary Battery Size |
Depth | 8.4" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Output Voltage | 11.1 V DC |
Battery Capacity | 5900 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Latitude Notebook PCs: E6120, E6220, E6230, E6320, E6320 XFR, E6330, E6430S |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Backpack Harness, All EGO Batteries (BH1001)
- MIGHTY MAX BATTERY YTX9-BS SLA Battery Replacement for STX9-BS, UTX9, PTR9-BS - 3PK (MAX3863314)
- SIEMENS Ethernet Switch, Unmanged, 5 Ports (6GK5005-0BA00-1AB2)
- MAXELL CD-RDiscs, 700MB/80min, 48x, 10, PK10 (648210)
- ILC Replacement for Acer Aspire ONE D255-2509 (ASPIRE ONE D255-2509 ACER)
- ILC Replacement for Dell Latitude D510 (LATITUDE D510 DELL)
- ILC Replacement For Hp Hewlett Packard Pavilion Dv4-1200 Battery (PAVILION DV4-1200)
- ELIMINATOR LIGHTING Eliminator Lighting EM16 16 in. Mirror Ball with Motor Ring (EM16)
- ILC Replacement for IBM 92p1090 Battery (92P1090)
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- ILC Replacement for Dell Precision M70 Battery (PRECISION M70 BATTERY DELL)
- Dell Laptop Batteries