Shop All Laptop Batteries
Dell
Li-Ion 9Cell 87Wh
Mfr # XV2VV
Zoro # G2568862
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Cells 9
- Battery Size Proprietary Battery Size
- Product Type Battery
- Compatibility Dell Latitude Notebooks: E5420, E5520, E6420, E6520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # XV2VV
- Zoro # G2568862
- UPC # 702877013489
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cells | 9 |
Product Type | Battery |
Compatibility | Dell Latitude Notebooks: E5420, E5520, E6420, E6520 |
Description
This is a DELL brand Li-Ion 9Cell 87Wh battery. It has 9 cells and a proprietary battery size. It is a battery type product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hoover Bh50000 (BH50000 HOOVER)
- SCHNEIDER ELECTRIC WirelessHandyBoxKit, 0.87inMastDia, Green (ZBRM22A0)
- MIGHTY MAX BATTERY YTX14-BS Battery Replacement for ATV Power Sport ETX14-BS (YTX14-BS321)
- BATTERY CLERK AJC® GS Portalac PE6V7 F1 6V 7Ah Sealed Lead Acid Battery (AJC-C7S-A-1-155526)
- ILC Replacement For Hp Hewlett Packard Mini 311C-1031Ev Battery (MINI 311C-1031EV)
- ILC Replacement for Lenovo 45k2200 Charger (45K2200 CHARGER LENOVO)
- BATTERY TECHNOLOGY Replacement Notebook Battery For Dell Latitude E5220 E5420 E640 Dht0W (T54FJ-BTI)
- ILC Replacement for Acer Dr35 (DR35 ACER)
- DENAQ Denaq DQ-PC764 6 Cell Extended High Capacity Battery for DELL (DQ-PC764)
- ILC Replacement For Hp Hewlett Packard Stream 14-Z002Ns Battery (STREAM 14-Z002NS)
- ILC Replacement for Dell XPS 15 9500 Battery (XPS 15 9500)
- Dell Laptop Batteries