Shop All Laptop Batteries
Dell
Li-Ion 6Cell 65Wh Batt Inspiron, XCMRD
Mfr # XCMRD
Zoro # G2568357
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Battery
- Battery Capacity 2700 mAh
- Battery Size Proprietary Battery Size
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # XCMRD
- Zoro # G2568357
- UPC # 878965433849
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Battery Capacity | 2700 mAh |
Battery Chemistry | Lithium Ion (Li-Ion) |
Output Voltage | 14.8 V DC |
Compatibility | Dell Notebooks:Inspiron 14 3421, Inspiron 14R 5421, Inspiron 15 3521, Inspiron 15R 5521, Inspiron 17 3721, Inspiron 17R 5721, Vostro 2421, Vostro 2521 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PLUG W/NGHTLT SMART WHT (PLUG/NL/WIFI)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Aprilia RXV550 SVX550 RXV450 Battery (YTX7A-BS84)
- DANTONA Battery 1.2 Volt Nickel Metal Hydride Dantona Single Cell Battery (1/3AAA-150NM-NT)
- ILC Replacement for Tadiran Tl-5104/s (TL-5104/S TADIRAN)
- BATTERY TECHNOLOGY Replacement Battery For Hp Pavilion X360 14-Ba, X360 14M-Ba, Bk03Xl, (BK03XL-BTI)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY CR2032-V30 Replacement Battery For Compaq (CR2032-V30)
- ILC Replacement for Dell Latitude E6430 ATG (LATITUDE E6430 ATG DELL)
- EREPLACEMENTS eReplacements 807957-001 Laptop Battery for HP;25X G4-G5; HS04 (807957-001)
- ILB GOLD Laptop Battery, Replacement For Lenovo, L18C6P90 Battery (L18C6P90 BATTERY)
- ILC Replacement for Amazon X43z60 (X43Z60 AMAZON)
- ILC Replacement for Cameron Sino Cs-rbf100nb Battery (CS-RBF100NB)
- Dell Laptop Batteries