Shop All Laptop Batteries
Dell
Li-Ion 4Cell 47Wh Battery
Mfr # 34GKR
Zoro # G2565399
product price: $141.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery
- Output Voltage 7.4 V DC
- Package Type OEM
- Battery Size Proprietary Battery Size
- Battery Chemistry Lithium Ion (Li-Ion)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 34GKR
- Zoro # G2565399
- UPC # 889957623094
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Battery |
Output Voltage | 7.4 V DC |
Package Type | OEM |
Battery Chemistry | Lithium Ion (Li-Ion) |
Compatibility | Dell Latitude Notebooks: E7440, E7450 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- JENSEN Portable Stereo Bluetooth MP3, CD, Cassett (CD-590-C)
- C-LINE PRODUCTS Organizer Sheets for CD/DVD, PK10 (61958)
- ILC Replacement for Dell Inspiron 5547 (INSPIRON 5547 DELL)
- ILC Replacement for Dell Latitude E4200 (LATITUDE E4200 DELL)
- ILC Replacement for HP Hewlett Packard 831532-421 Battery (831532-421 BATTERY HP HEWLETT PACKARD)
- BATTERY TECHNOLOGY Replacement Battery For Hp Pavilion X360 14-Ba, X360 14M-Ba, Bk03Xl, (BK03XL-BTI)
- ILC Replacement for Dell Latitude 12 5290 Battery (LATITUDE 12 5290)
- ILC Replacement for Getac V110 Battery (V110)
- ILC Replacement for Compaq 120978-001 Battery (120978-001 BATTERY COMPAQ)
- Dell Laptop Batteries