Shop All Laptop Batteries
Dell
Li-Ion 3Cell 38Wh, RYXXH
Mfr # RYXXH
Zoro # G2557288
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Chemistry Lithium Ion (Li-Ion) Polymer
- Battery Size Proprietary Battery Size
- Output Voltage 11.1 V DC
- Product Type Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # RYXXH
- Zoro # G2557288
- UPC # 662656901584
- Country of Origin Unknown
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Promotion Restriction | Not eligible for promotion |
Battery Chemistry | Lithium Ion (Li-Ion) Polymer |
Output Voltage | 11.1 V DC |
Product Type | Battery |
Compatibility | Dell Latitude: 12 E5250, E5250, 12 5000 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Card Holders, Sealable, Horizontal, 3-3/4"x2-5/8", 50/PK, CL PK (BAU47830)
- PYLE Daul Passive Direct Box (PDC22)
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1130 (EB-CR1130)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- ILC Replacement For Ezgo / Cushman / Textron Clamp, Hose, 013, 8 16Mm (Ezgo / Cushman / Textron Clamp,hose,013, 8 16mm)
- DENAQ High Capacity Battery for Toshiba Tecra 8000 Laptops- 4400mAh (DQ-PA2510U-6)
- DENAQ 9 Cell Extended High Capacity Battery for IBM/ Lenovo (DQ-08K8025-9)
- ILC Replacement for Asus ROG Strix Gl503vm-bi7n13 Battery (WX-L8UZ-9)
- ILC Replacement for Compaq 430128-001 (430128-001 COMPAQ)
- ILC Replacement for Dell Latitude E6420 (LATITUDE E6420 DELL)
- ILC Replacement for Dell Inspiron 15 7000 Battery (INSPIRON 15 7000 BATTERY DELL)
- Dell Laptop Batteries