Shop All Computer Workstations
Dell
Latitude E5470, I5-6300U/W7P(W10Plic)/8G
Mfr # N9VKT
Zoro # G2525532
product price: $1,015.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.90"
- Color Black
- Width 13.2"
- Product Type Notebook
- Depth 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # N9VKT
- Zoro # G2525532
- UPC # 884116228769
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Height | 0.90" |
Width | 13.2" |
Depth | 9.1" |
Screen Size | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Product Type | Notebook |
Number of Cells | 4-cell |
Battery Chemistry | Lithium Polymer (Li-Polymer) |
Wireless LAN Standard | IEEE 802.11ac |
Aspect Ratio | 1899-12-30 |
Operating System | Windows 7 Professional |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH SLA Battery Replaces Vector VEC022APC Jump Starter (ML22-123614)
- INTERSTATE BATTERIES Sealed Lead Acid Battery - 6V- 5A (149870)
- LOGITECH Keyboard, K400 Plus, Black, Wireless (920-007119)
- PYLE Pyle Home Ipad Key Lock Floor Stand, PSPADLK55 (PSPADLK55)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL Scanner Holder For Powered Laptop Carts (436993BK)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- Dell Computer Workstations