Shop All Computer Workstations
Dell
Latitude E5470, I5-6200U/W7P/4Gb/500Gb
Mfr # WYKCT
Zoro # G2526156
product price: $992.99
/ea
Free Shipping & Returns
$992.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Wireless LAN Standard IEEE 802.11ac
- Height 0.90"
- Width 13.2"
- Depth 9.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # WYKCT
- Zoro # G2526156
- UPC # 884116228721
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Height | 0.90" |
Width | 13.2" |
Depth | 9.1" |
Screen Size | 14" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Notebook |
Operating System | Windows 7 Professional |
Number of Cells | 4-cell |
Color | Black |
Aspect Ratio | 1899-12-30 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Red, 10ft., 28AWG (4027)
- INNOVERA Latex-Free Keyboard Wrist Rest, Blue (IVR52457)
- MAXELL Silver Oxide SR1120SW Low Drain Watch Battery Replaces 381, LR1120, PK 5 (SR1120SW)
- TRIPP LITE USB 3.0 Memory Media Reader, Aluminum (U352-000-MD-AL)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- Dell Computer Workstations