Shop All Laptop Computers
Dell
Latitude 7280, I7-7600U 2.8Ghz, 8Gb, 256Gb Ssd M.2, Win10Pro
Mfr # 8HRPD
Zoro # G2525121
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Screen Size 12.5"
- Depth 8.2"
- Width 12"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 8HRPD
- Zoro # G2525121
- UPC # 884116260080
- Country of Origin Unknown
- Category Laptop Computers
Dimensions
Screen Size | 12.5" |
Depth | 8.2" |
Width | 12" |
Details
Promotion Restriction | Not eligible for promotion |
Wireless LAN Standard | IEEE 802.11ac |
Product Type | Ultrabook |
Number of Cells | 4-cell |
Operating System | Windows 10 Pro |
Description
The DELL Latitude 7280 is an Ultrabook with a 12.5" screen size, 8.2" depth, 12" width, and 4-cell battery. It is powered by an Intel I7-7600U 2.8Ghz processor, 8Gb RAM, and 256Gb M.2 SSD. It is equipped with IEEE 802.11ac wireless LAN and runs on Windows 10 Pro operating system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT&T Corded TrimLine Phone, Lighted Keypad, Black (ATT210BK)
- UNIRISE USA This Displayport Male To Hdmi Male Cable Allows You To Connect A (HDMIDP-06F-MM)
- DURACELL Coppertop C Alkaline Battery, 1.5V DC, 4 Pack (MN1400R4ZX)
- SCOSCHE Universal Bluetooth Wireless Audio Receiver, Black (BTR3-SP)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- DELL 13.3 in. Latitude 3340 Multi-Touch 2-in-1 Notebook (XGY4R)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- DELL Latitude 3540 15.6 in. Notebook (4KFPT)
- TOPS Notebook, 5Sbj, 150Sh/2/Pk (TOP10387)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 540GEB (540GEB)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- Dell Laptop Computers