Shop All Laptop Computers
This Product is Discontinued
Dell
Latitude 7000 7640 16 in. Notebook (Discontinued)
Mfr # 7G23X
Zoro # G309908080
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 9.9 in
- Includes Dell Latitude 7000 7640 16" Notebook, Lithium Ion Battery, Power Cord, AC Adapter, Quick Setup Guide Laptop, Safety/Environment and Regulatory Guide (English/French Multi-language)
- Color Titan Gray
- Standards TCO 9.0, EPEAT Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # 7G23X
- Zoro # G309908080
- UPC # 884116453093
- Country of Origin China
- Category Laptop Computers
Dimensions
Depth | 9.9 in |
Width | 14.1 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Dell Latitude 7000 7640 16" Notebook, Lithium Ion Battery, Power Cord, AC Adapter, Quick Setup Guide Laptop, Safety/Environment and Regulatory Guide (English/French Multi-language) |
Color | Titan Gray |
Standards | TCO 9.0, EPEAT Gold |
Features | 13th Gen Intel Core i7-1365U Processor, 16GB of LPDDR5 RAM | 256GB M.2 SSD, 16" 1920 x 1200 IPS Display, Integrated Intel Xe Graphics, Thunderbolt 4 | USB 3.2 Gen 1 | HDMI 2.0, Wi-Fi 6E (802.11ax) | Bluetooth, FHD IR Camera with Mic & Shutter, Fingerprint Reader & TPM Chip, MIL-STD 810H Certified, Windows 11 Pro, Anti-glare Screen |
Description
Optimizing your workload and productivity, the Dell 16'' Latitude 7640 Laptop provides you with the speed and performance you need to complete your everyday business tasks with enhanced security. A 13th Gen Intel Core i7-1365U hybrid processor utilizes dedicated P- and E-cores to deliver up to 5.2 and 3.9 GHz operating frequencies, respectively. Experience enhanced multitasking capabilities and load times with 16GB of 4800 MHz LPDDR5 RAM. With a 256GB M.2 PCIe NVMe SSD, you get ample room to save your most essential files as well as quick load times. A large 16'' 1920 x 1200 resolution display with a 16:10 aspect ratio is backed by integrated Intel Iris Xe graphics, giving you bright and vivid imagery suitable for both work and enjoying your favorite streaming media. You get robust connectivity options with two Thunderbolt 4 ports and two USB-A 3.2 Gen 1 ports as well as Bluetooth technology for wireless peripheral support. Connect to your business' network with Wi-Fi 6E 802.11ax networking so you can access cloud storage, obtain important assets, and more. A TPM chip prevents system start up if the system detects unauthorized changes to the hardware. Additionally, you get Dell SafeID and SafeBIOS for software-based solutions. ExpressSign-In detects your presence to wake your system and locks itself when you walk away. Intelligent Privacy features from Dell Optimizer help keep sensitive data private. Onlooker detection texturizes your screen when prying eyes are detected, while Look Away Detect recognizes when your focus is elsewhere and dims to further protect privacy and save battery life. Dual Thunderbolt 4 ports give you up to 40 Gb/s data transfer speeds as well as DisplayPort and Power Delivery technologies so you can connect high-powered devices such as storage arrays and displays. Two USB-A 3.2 Gen 1 ports support devices such as thumb drives, mice, and more with 5 Gb/s data transfer speeds. Additionally, you get an HDMI video-out port so you can easily expand you screen real estate for collaboration or conducting presentations. An integrated FHD IR webcam with mic array gives those in your conference call a clear view of you and enhanced audio. An integrated webcam shutter prevents others from spying on you for added security. The Latitude is MIL-STD 810H certified, withstanding minor drops and impacts as you travel to ensure proper operation in the event of a potential accident.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.