Shop All Laptop Computers
This Product is Discontinued
Dell
Latitude 7000 7440 14 in. Touchscreen Notebook (Discontinued)
Mfr # 9F2WR
Zoro # G109908136
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Standards EPEAT Gold
- Width 12.3 in
- Includes Dell Latitude 7000 7440 14" Touchscreen Notebook, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide
- Depth 8.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 9F2WR
- Zoro # G109908136
- UPC # 884116453307
- Country of Origin China
- Category Laptop Computers
Dimensions
Width | 12.3 in |
Depth | 8.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Standards | EPEAT Gold |
Includes | Dell Latitude 7000 7440 14" Touchscreen Notebook, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide |
Color | River |
Features | 13th Gen Intel i7-1365U Processor, 16GB LPDDR5 RAM | 512GB M.2 SSD, 14" 2560 x 1600 LCD Touchscreen, Integrated Intel Iris Xe Graphics, 2 x Thunderbolt 4 Ports, USB-A 3.2 Gen 1 | HDMI 2.0 | 3.5mm Audio, Wi-Fi 6E | Bluetooth, Ultralight Magnesium Chassis, Wedge Lock Slot | Fingerprint Reader, Windows 11 Pro, Anti-glare Screen |
Description
Complete your business work on the go or in the office with the Dell 14'' Latitude 7440 Multi-Touch Ultralight Laptop. Designed for the business professional on the go, the Latitude features a lightweight and compact design that is built for the user who is constantly on the move without compromising performance. Sporting a durable ultralight magnesium chassis in River color, the Latitude embraces the business aesthetic while reducing weight and adding a layer of enhanced durability. At the heart of the Latitude is a 13th Gen Intel Core i7-1365U hybrid processor, leveraging two P-Cores and eight E-Cores with an operating frequency up to 5.2 and 3.9 GHz, respectively. Experience enhanced multitasking capabilities with 16GB of LPDDR5 RAM while a 512GB M.2 PCIe NVMe SSD gives you enough room to store important files while also boosting application performance. Integrated Intel Iris Xe graphics produces high-fidelity visuals on the 2560 x 1600 resolution touchscreen display, which not only ensures your projects and media look clean and smooth, but also offers a unique way of controlling your work. Connect a wide range of devices to the Latitude with dual Thunderbolt 4 ports, two USB-A 3.2 Gen 1 ports, as well as an HDMI 2.0 port and 3.5mm combo audio port. You can also use integrated Bluetooth technology to connect wireless devices such as mice and headphones for a true cable-free experience. Wi-Fi 6E networking allows you to connect to various wireless networks so you can access your cloud storage, business data, and even stream media with greater bandwidth.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.