Shop All Laptop Computers
This Product is Discontinued
Dell
Latitude 7000 7440 14 in. Touchscreen Notebook (Discontinued)
Mfr # 5FCXR
Zoro # G309908240
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Dell Latitude 7000 7440 14" Touchscreen Notebook, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide
- Depth 8.8 in
- Standards EPEAT Gold
- Color Titan Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 5FCXR
- Zoro # G309908240
- UPC # 884116453277
- Country of Origin China
- Category Laptop Computers
Dimensions
Depth | 8.8 in |
Width | 12.3 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | Dell Latitude 7000 7440 14" Touchscreen Notebook, Lithium Ion Battery, AC Adapter, Power Cord, Quick Setup Guide, Safety/Environment and Regulatory Guide |
Standards | EPEAT Gold |
Color | Titan Gray |
Features | 13th Gen Intel Core i7-1365U Processor, 16GB of LPDDR5 RAM | 256GB M.2 SSD, 14" 1920 x 1200 IPS Touchscreen, Integrated Intel Xe Graphics, Thunderbolt 4 | USB 3.2 Gen 1 | HDMI 2.0, Wi-Fi 6E (802.11ax) | Bluetooth, FHD IR Camera with Mic & Shutter, Fingerprint Reader & TPM Chip, MIL-STD 810H Certified, Windows 11 Pro, Anti-glare Screen |
Description
Optimizing your workload and productivity, the Dell 14'' Latitude 7440 Multi-Touch Laptop provides you with the speed and performance you need to complete your everyday business tasks with enhanced security. A 13th Gen Intel Core i7-1365U hybrid processor utilizes dedicated P- and E-cores to deliver up to 5.2 and 3.9 GHz operating frequencies, respectively. Experience enhanced multitasking capabilities and load times with 16GB of 4800 MHz LPDDR5 RAM. With a 256GB M.2 PCIe NVMe SSD, you get ample room to save your most essential files as well as quick load times. A 14'' 1920 x 1200 resolution touchscreen display with a 16:10 aspect ratio is backed by integrated Intel Iris Xe graphics, giving you bright and vivid imagery suitable for both work and enjoying your favorite streaming media. You get robust connectivity options with two Thunderbolt 4 ports and two USB-A 3.2 Gen 1 ports as well as Bluetooth technology for wireless peripheral support. Connect to your business' network with Wi-Fi 6E 802.11ax networking so you can access cloud storage, obtain important assets, and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.