Shop All Computer Workstations
Dell
Latitude 5580 I5/2.6 15 8Gb 256Gb W10P
Mfr # 66TXP
Zoro # G2522568
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Notebook
- Height 0.90"
- Width 14.8"
- Operating System Windows 10 Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 66TXP
- Zoro # G2522568
- UPC # 884116260172
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Height | 0.90" |
Width | 14.8" |
Depth | 9.9" |
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Notebook |
Operating System | Windows 10 Pro |
Wireless LAN Standard | IEEE 802.11ac |
Number of Batteries | 1 |
Number of Cells | 4-cell |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRALAST Ultralast ULG4UNIV Universal NiCd-NiMh-Alkaline Battery Charger (ULG4UNIV)
- MIGHTY MAX BATTERY 12V 55Ah Battery for Invacare 3G Storm Ranger X Electric - 2 Pack (ML55-12MP241013916)
- MAKITA 18V Lith 20Ah Battery (BL1820B)
- ADESSO Usb Multimedia Headset W Mic (XtreamH5U)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- GLOBAL INDUSTRIAL 24in Computer LAN Workstation, 24inW x 30inD x 74inH, Gray, Unassembled (651317)
- SEVILLE CLASSICS Adjustable Laptop, Mobile Height (OFF65921B)
- Dell Computer Workstations