Shop All Computer Workstations
Dell
Latitude 5580, 15In, I5-7200U
Mfr # PXP7J
Zoro # G2520976
product price: $702.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Cells 4-cell
- Depth 9.9"
- Product Type Notebook
- Height 0.90"
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # PXP7J
- Zoro # G2520976
- UPC # 884116260202
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 9.9" |
Height | 0.90" |
Screen Size | 15.6" |
Width | 14.8" |
Details
Promotion Restriction | Not eligible for promotion |
Number of Cells | 4-cell |
Product Type | Notebook |
Wireless LAN Standard | IEEE 802.11ac |
Operating System | Windows 10 Pro |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTEV QC3.0 24W Dashport rq1300 mini Car Charger and USB A to USB C Cable 3.3ft, Gray (RQ1300DACVNV)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Hurricone Charger - CHG122A (CHG122A)
- ULTRALAST Battery 2.4 Volt Nickel Metal Hydride Ultralast Headset Battery (HS-BPHP550-2)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Power Patrol Backup Battery SEC1075 (ML7-121911111195)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- GLOBAL INDUSTRIAL Mobile Chrome Wire Shelf Computer Workstation, 31-1/2W x 24D x 63H (250112)
- GLOBAL INDUSTRIAL 81inH Stationary Floor Mount Orbit Computer Station Power Outlets Black (239134BKE)
- Dell Computer Workstations