Shop All Computer Workstations
Dell
Latitude 5580, 15In Hd, I5-7300U
Mfr # N3JC6
Zoro # G2531342
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Notebook
- Width 14.8"
- Operating System Windows 10 Pro
- Number of Cells 4-cell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # N3JC6
- Zoro # G2531342
- UPC # 884116260196
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Width | 14.8" |
Height | 0.90" |
Depth | 9.9" |
Screen Size | 15.6" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Notebook |
Operating System | Windows 10 Pro |
Number of Cells | 4-cell |
Wireless LAN Standard | IEEE 802.11ac |
Description
This DELL Latitude 5580 Notebook has a width of 14.8", a height of 0.90", and a depth of 9.9". It is equipped with a 15.6" HD screen and runs on Windows 10 Pro. It is powered by an Intel Core i5-7300U processor and has a 4-cell battery. It is also equipped with IEEE 802.11ac wireless LAN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radio Shack Bt-446 (BT-446 RADIO SHACK)
- RIDGID Battery, 14.4V 2.6Ah (12683)
- IDEASTREAM Ideastream VZ01415 Two-Sided CD Refill Pages for Three-Ring Binder 50/Pack (VZ01415)
- K2 ENERGY K2C24V2A 24V 2Ah LiFePO4 Smart Charger with Wire Leads (K2C24V2A01)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- INVAL Computer WorkCentre - Washed Oak/Beech (AM-16423)
- NEW CASTLE SYSTEMS Newcastle Systems PC Series Mobile Powered Workstation, 35.5"W x 26"D, 100AH SLA Battery (PC510GBL)
- Dell Computer Workstations