Shop All Computer Workstations
Dell
Latitude 5480 14, I5-7300U. Vpro, 8Gb
Mfr # 2YTYK
Zoro # G2531318
product price: $1,054.99
/ea
Free Shipping & Returns
$1,054.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Notebook
- Number of Batteries 1
- Depth 9"
- Height 0.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 2YTYK
- Zoro # G2531318
- UPC # 884116262046
- Country of Origin Unknown
- Category Computer Workstations
Dimensions
Depth | 9" |
Height | 0.88" |
Screen Size | 14" |
Width | 13.1" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Notebook |
Number of Batteries | 1 |
Number of Cells | 4-cell |
Operating System | Windows 10 Pro |
Wireless LAN Standard | IEEE 802.11ac |
Description
The DELL Latitude 5480 14 is a notebook with an I5-7300U Vpro processor, 8Gb of RAM, and Windows 10 Pro operating system. It has a depth of 9", a height of 0.88", a width of 13.1", and a 14" screen size. It is powered by 1 battery and has 4-cell capacity. It is equipped with IEEE 802.11ac wireless LAN standard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON Headset, Hi-Fi Headphone (33137)
- FALCON SAFETY Falcon® Dust-Off XL Compressed Gas Duster, DSXLPW, 10 Oz., 2/Pk (DSXLPW)
- DETECTAMET Detectable Touchscreen Stylus, 1mm Tip, 3/8"dia., PK10 (121-T202-C101-I01)
- DELL Pro Wireless Keyboard & Mouse - KM5221W (KM5221WBKB-US)
- DELL Precision 7000 7680 16 in. Mobile Workstation (JCJH4)
- DELL Precision 7000 7680 16 in. Mobile Workstation (091RP)
- DELL Precision 5000 5680 16 in. Mobile Workstation (W34RN)
- DELL Precision 7000 7780 17.3 in. Mobile Workstation (26DYG)
- GLOBAL INDUSTRIAL Wall-Mount Laptop Security Cabinet, Charcoal (249329)
- GLOBAL INDUSTRIAL Additional 24inW x 18inD Shelf for LAN Workstation, 2PK (752167)
- GLOBAL INDUSTRIAL Mobile Powered Computer Workstation, 40AH Battery, Black, Unassembled (694562PBK)
- Dell Computer Workstations