Shop All Laptop Computers
Dell
Latitude 3445 14 in. Chromebook
Mfr # 153KF
Zoro # G009908205
product price: $830.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Anti-glare Screen, AMD Athlon Silver 7120C Dual-core (2 Core) 2.4GHz, 4GB LPDDR5, 32GB Flash, Twisted nematic (TN), AMD Radeon 610M Graphic LPDDR5, IEEE 802.11ax
- Color Soft Charcoal
- Depth 8.67 in
- Width 12.74 in
- Includes Dell Latitude 3445 14" Chromebook, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide for 3445, E4 Power Cord (1M for US), Lithium Polymer Battery, 65W AC rugged Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 153KF
- Zoro # G009908205
- UPC # 884116453161
- Country of Origin China
- Category Laptop Computers
Dimensions
Depth | 8.67 in |
Width | 12.74 in |
Details
Promotion Restriction | Not eligible for promotion |
Features | Anti-glare Screen, AMD Athlon Silver 7120C Dual-core (2 Core) 2.4GHz, 4GB LPDDR5, 32GB Flash, Twisted nematic (TN), AMD Radeon 610M Graphic LPDDR5, IEEE 802.11ax |
Color | Soft Charcoal |
Includes | Dell Latitude 3445 14" Chromebook, Safety/Environment and Regulatory Guide (English/French Multi-language), Quick Start Guide for 3445, E4 Power Cord (1M for US), Lithium Polymer Battery, 65W AC rugged Adapter |
Standards | EPEAT Gold, TCO 9.0 |
Description
The power of AMD's Athlon and Ryzen processors combined with the security, stability and manageability of Google ChromeOS enables the performance you need day in and day out. Fast response time and performance with up to 16GB LPDDR5 memory. 54Whr battery pack to provide you worry-free battery life for your daily operations, including Long Life Cycle offering. Fast, secure, and simple, Google ChromeOS gives you the performance and protection you need for everyday productivity. MIL-STD 810H and Education spec-tested for durability, pressure, temperature, humidity, shock, and vibration, offering the reliability to endure all kinds of use cases. Captive screws on the back cover provide secure fastening while servicing the device, thus reducing costs associated with lost materials. Work confidently with intelligent, multi-layer security, enjoy robust protection with WiFi 6, and elevate your privacy even further with the optional fingerprint reader.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSHEE Battery Pack, Lithium Ion, 7.4V (QMB4497)
- TARGUS Stylus Pen Blue Red Black, AMM0601TBUS (AMM0601TBUS)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery Replaces Piranha MAX 160 Fish Finder - 5 Pack (ML10-12MP5634128321)
- PYLE 8" In-Wall / In-Ceiling 70V Speaker, PDIC8LT (PDIC8LT)
- DELL Dell Dell-WD19S180W 130W Dock WD19S 180W AC Power Delivery Docking Station; Black (Dell-WD19S180W)
- DELL 9730 CS i7 16G 1TB 17 W11P (J4TPX)
- DELL Latitude 3000 3445 14 in. Chromebook (4R2G7)
- ASUS ExpertBook B3 Flip, Intel i5-1235U, 16GB RAM, 256GB SSD, 14 in. Iris Xe Graphics, Win 11 Pro (B3402FBA-XH53T)
- ASUS NOTEBOOKS 15.6'' Ci5 1135G7 16G CRM OS (CX5500FEAYZ568T)
- COMPULOCKS Surface Pro 3/Pro 4 (12") Secu, 140B540GEB (140B540GEB)
- ALL SPORT SYSTEMS All Sport Systems Detachable-WK-1 Detachable Locking Wheel Kit For Classic Laptop Tripods (Detachable-WK-1)
- Dell Laptop Computers