Shop All Tablets
This Product is Discontinued
Dell
Latitude 12 in. 7230 Rugged Tablet (Discontinued)
Mfr # 3D50C
Zoro # G009908267
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Screen Size 11.7 x 0.9 in
- Color Black
- Includes Dell Latitude 12" 7230 Rugged Tablet, AC Adapter
- Standards WEEE,ENERGY STAR 8.0, EPEAT Silver, CECP, EPEAT Gold
- Features 12th Gen Intel Core i5-1240U Processor, 16GB of LPDDR5 RAM, 12" Multi-Touch Display, 1920 x 1200 Resolution, Intel Iris Xe Graphics, 256GB M.2 SSD, Wi-Fi 6E (802.11ax) | Bluetooth, Thunderbolt 4 | USB 3.2 Gen 1, Front & Rear Cameras, Windows 10 Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screen Size | 11.7 x 0.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Includes | Dell Latitude 12" 7230 Rugged Tablet, AC Adapter |
Standards | WEEE,ENERGY STAR 8.0, EPEAT Silver, CECP, EPEAT Gold |
Features | 12th Gen Intel Core i5-1240U Processor, 16GB of LPDDR5 RAM, 12" Multi-Touch Display, 1920 x 1200 Resolution, Intel Iris Xe Graphics, 256GB M.2 SSD, Wi-Fi 6E (802.11ax) | Bluetooth, Thunderbolt 4 | USB 3.2 Gen 1, Front & Rear Cameras, Windows 10 Pro |
Description
Keep your hands warm and safe without sacrificing productivity thanks to a glove touch capable true 12'' 16:10 aspect ratio screen with 13% more active screen area. With the biggest screen area in a 12'' fully-rugged tablet, and a 1200-nit direct-sunlight-viewable-display, everywhere outside can be your office. Give a boost to field performance with 12th Gen Intel CPUs and handle even the most demanding field applications with NVMe SSDs up to 2TBcoming soon, up to 32GB memory and integrated Intel Iris Xe graphics. Experience faster transfer speeds, charging and video output over a single connection with two Thunderbolt 4 USB 3.2 Gen2 Type-C ports. And work without interruptions with a hot swappable 36 Whr battery. Choose from: Barcode Scanner/Mini Serial/Fischer USB/RJ-45. IR/5MP RGB Front & 11MP Rear Cameras. Choose from: HDMI 2.0/USB 3.2 Gen 1 Type-A. Optional tool-less, removeable SSD 2230 NVMe up to 2TB coming soon. The Rugged Extreme Tablet is so tough it can stand up to almost anything. Even bears are no match.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.