Shop All Laptop Charging Cables
Dell
Hybrid Adapter + Power Bank Usb-C Ph45W17-Ca
Mfr # PH45W17-CA
Zoro # G2567429
Free Shipping & Returns
Not eligible for select promotions
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9"
- Depth 6.8"
- Input Voltage 5 V DC
- Battery Chemistry Lithium Ion (Li-Ion)
- Color Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dell
- MFR # PH45W17-CA
- Zoro # G2567429
- UPC # 884116252771
- Country of Origin Unknown
- Category Laptop Charging Cables
Dimensions
Height | 0.9" |
Depth | 6.8" |
Width | 3.1" |
Details
Promotion Restriction | Not eligible for promotion |
Input Voltage | 5 V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Color | Black/Silver |
Battery Capacity | 12800 mAh |
Number of USB Ports | 1 |
Product Type | Power Bank |
Description
The DELL brand Hybrid Adapter + Power Bank Usb-C Ph45W17-Ca is a power bank with a height of 0.9", a depth of 6.8", an input voltage of 5 V DC, a battery chemistry of Lithium Ion (Li-Ion), a color of black/silver, a battery capacity of 12800 mAh, one USB port, and a width of 3.1". The product type is a power bank.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Ceiling TV Mount, 13" to 29" Screen, 40 lb. Capacity, Silver (LCC18CS)
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- ILC Replacement for Cameron Sino 4894128137139 Battery (4894128137139)
- SOLAR Solar SOL4502 2.5A 6-12 V Battery Maintainer (SOL4502)
- DELL 130W Ac Adapter Pwr Sup (2TXJ7)
- DELL 130W 3-Prong Ac Adapter (WRHKW)
- ILC Replacement for Asus Ad59930 AC Adapter (AD59930 AC ADAPTER ASUS)
- ILC Replacement for Premium Power 90-oa00pw9100 AC Adapter (90-OA00PW9100 AC ADAPTER PREMIUM POWER)
- ILC Replacement for Ereplacements Ac0655517e AC Adapter (AC0655517E AC ADAPTER EREPLACEMENTS)
- FIVEGEARS AC-DC Laptop Adapter Charger Cord Replacement - Samsung (FI128462)
- ILC Replacement for Lenovo Gx20k02934 AC Adapter (GX20K02934 AC ADAPTER LENOVO)
- Dell Laptop Charging Cables