Shop All Radios
Dell
Flat Panel Stereo
Mfr # AX510
Zoro # G2647962
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Black
- Height 1.6"
- Width 13.2"
- Depth 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.6" |
Width | 13.2" |
Depth | 2.2" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Compatibility | UltraSharp Monitors, P Series Flat Panel Displays, Dell Models:1708FP-BLK, 1907FPV, Adamo 13, Adamo XPS, Alienware Area - 51, Alienware Area - 51 ALX, Alienware Aurora, Alienware Aurora ALX, Alienware Aurora R2, Alienware Aurora R3, Alienware M11x, Alienware M11x R2, Alienware M11x R3, Alienware M14x, Alienware M15x, Alienware M17x, Alienware M17x R3, Alienware M18x, Alienware X51, Dimension 1100, Dimension 2300, Dimension 2350, Dimension 2400, Dimension 2400C, Dimension 3000, Dimension 3100, Dimension 4500, Dimension 4500S, Dimension 4550 (400MHz Front Side Bus), Dimension 4550 (533MHz Front Side Bus), Dimension 4600 (APG Video Card), Dimension 4600 (Integrated Graphics), Dimension 4600C, Dimension 4700, Dimension 4700C, Dimension 5100, Dimension 5100C, Dimension 5150, Dimension 5150C, Dimension 8300, Dimension 8400, Dimension 9100, Dimension 9150, Dimension 9200, Dimension 9200C, Dimension B110, Dimension C521, Dimension E310, Dimension E510, Dimension E520, Dimension E521, Dimension XPS Generation 3, Dimension XPS Generation 4, Dimension XPS Generation 5, Inspiron 1090 (DUO), Inspiron 11z (1110), Inspiron 1200, Inspiron 13 (1318), Inspiron 1300, Inspiron 13R (N3010), Inspiron 13z (5323), Inspiron 14 (1464), Inspiron 1420, Inspiron 14R (N4110), Inspiron 14z (1470), Inspiron 14z (N411z), Inspiron 15 (1525), Inspiron 15 (1526), Inspiron 15 (1564), Inspiron 15 (3521), Inspiron 1501, Inspiron 1520, Inspiron 1521, Inspiron 1546, Inspiron 15R (5520), Inspiron 15R (5521), Inspiron 15R (7520), Inspiron 15R (N5110), Inspiron 17 (1750), Inspiron 17 (1764), Inspiron 17 (3721), Inspiron 1720, Inspiron 1721, Inspiron 17R (5721), Inspiron 17R (7720), Inspiron 17R (N7010), Inspiron 17R (N7110), Inspiron 2200, Inspiron 400, Inspiron 500m, Inspiron 5100, Inspiron 518, Inspiron 519, Inspiron 530, Inspiron 530s, Inspiron 531, Inspiron 531s, Inspiron 535, Inspiron 535S, Inspiron 537, Inspiron 537s, Inspiron 545, Inspiron 545s, Inspiron 546, Inspiron 546s, Inspiron 560, Inspiron 560s, Inspiron 570, Inspiron 580, Inspiron 580s, Inspiron 6000, Inspiron 600m, Inspiron 620, Inspiron 620s, Inspiron 630m, Inspiron 6400, Inspiron 660, Inspiron 660s, Inspiron 710m, Inspiron 8200, Inspiron 8500, Inspiron 8600, Inspiron 9200, Inspiron 9300, Inspiron 9400, Inspiron B120, Inspiron B130, Inspiron E1505, Inspiron E1705, Inspiron M101z, Inspiron M4110, Inspiron M5030 |
Features | Lightweight |
Product Type | Sound Bar Speaker |
Description
This DELL brand Flat Panel Stereo is black in color and measures 1.6" in height, 13.2" in width, and 2.2" in depth. It is a sound bar speaker type.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Round HD Super Duty MINI-BAK, White, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00D4-H)
- DETEX SIFV EB Alarm Kit (1043584)
- ILC Replacement for GE Fanuc A98l-0031-0026 (A98L-0031-0026 GE FANUC)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack (ML35-12MP2569155161105136)
- JENSEN Jensen MCR100 Cassette Player And Recorder With One Touch (MCR100)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- GPX Portable Radio Am/Fm (R633B)
- GEMINI GPK-1200 Bluetooth 6,000-Watt Home Karaoke Party System with Wired Microphone, FM Radio, and Remote (GPK-1200)
- MIDLAND Emergency Alert Radio, Red/Black, LCD, 7inL (ER310)
- GPX CD Home Music System (HM3817DTBLK)
- MAKITA Jobsite Radio, Cord & Cordless, AM/FM (GRM02)
- Dell Radios