Shop All Docking Stations
Dell
E/Port Simple Port Rep For E-Family
Mfr # 430-3113
Zoro # G2573771
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Depth 7.1"
- Product Type Port Replicator
- Width 8.3"
- Height 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 430-3113
- Zoro # G2573771
- UPC # 880487211225
- Country of Origin China
- Category Docking Stations
Dimensions
Depth | 7.1" |
Width | 8.3" |
Height | 2.8" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Port Replicator |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFT LS14500_WIRE AA Battery 3.6V 2600mAh Lithium Replaces Tadiran and more (LS14500_WIRE)
- AVARRO FULL MOTION MEDIUM MOUNT 37-63in/70LB UL/ULC (NX-FMM3763)
- EPOWER Epower EP-2002BB-500 500W ATX-Micro ATX Mid Tower Computer Case with Power Supply; Black (EP-2002BB-500)
- ILC Replacement For CAMERON SINO CSCAP100MD (CS-CAP100MD)
- DELL 130W Dock WD19S 180W AC Power Delivery Docking Station, Black (DE83253)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Dell Docking Station Mount Kit (GKFW5)
- DELL Wd19Tb Thunderbolt Dock, DELL THUNDERBOLT DOCK - WD19TB (DELL THUNDERBOLT DOCK - WD19TB)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL D3100 Ultra Hd/4K Triple Display Usb 3.0 Dock, 452-BBPG (452-BBPG)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- Dell Docking Stations