Shop All Docking Stations
Dell
E-Port Plus Port Replicator Usb 3.0 240W Ac
Mfr # 331-7947
Zoro # G2566327
product price: $209.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.3"
- Depth 6.7"
- Product Type Port Replicator
- Height 2.1"
- Compatibility Dell Precision Notebooks:M4400, M4500, M4600, M4700, M4800, M6400, M6500, M6600, M6700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 331-7947
- Zoro # G2566327
- UPC # 884116216001
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Width | 11.3" |
Depth | 6.7" |
Height | 2.1" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Port Replicator |
Compatibility | Dell Precision Notebooks:M4400, M4500, M4600, M4700, M4800, M6400, M6500, M6600, M6700 |
Description
The DELL E-Port Plus Port Replicator is a USB 3.0 device with a 240W AC power supply. It has a width of 11.3", a depth of 6.7", and a height of 2.1". It is a port replicator type of product.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Low Profile Tilting TV Wall Mount MI-6 (MI-6524)
- GOOGLE NEST Indoor Wired Camera Snow (GA01998-US)
- COMMERCIAL D Battery (36539)
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- DELL Wd19 180W Dock, DELL DOCK-WD19 180W (DELL DOCK-WD19 180W)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- KENSINGTON USB Docking Station, K33972US (K33972US)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- KENSINGTON SD3600 5 Gbps USB 3.0 Dual 2K Docking Station, Black (K33991WW)
- SMK-LINK ELECTRONICS USB C 100W Mini Docking Statio (VP6950)
- Dell Docking Stations