Shop All Docking Stations
Dell
E-Port Plus Port Replicator Usb 3.0 130W, 331-6304
Mfr # 331-6304
Zoro # G2559966
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Port Replicator
- Depth 6.7"
- Height 2.5"
- Width 11.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # 331-6304
- Zoro # G2559966
- UPC # 729129076085
- Country of Origin Unknown
- Category Docking Stations
Dimensions
Depth | 6.7" |
Height | 2.5" |
Width | 11.3" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Port Replicator |
Compatibility | Dell Latitude Notebooks:E5430, E6540, E5530, E6230, E6330, E6430, E6530 |
Description
The DELL brand E-Port Plus Port Replicator Usb 3.0 130W,331-6304 is a port replicator with a depth of 6.7", height of 2.5", and width of 11.3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 27W Keyboard Tray and CPU Stand, Slate (99830-000059)
- ILC Replacement for GE 2037082-001 Battery (2037082-001 BATTERY GE)
- PROPLUS Compatible with ENERGY Replacement Battery For Allen Bradley 1745-B1 (PR2577380)
- AT&T Corded Phone w/Answering System, white (CL4940)
- DELL Universal Dock UD22, 4 x USB-A ports, 2 x USB-C ports , 4 video ports in Black (Dell-UD22)
- DELL D3100 Ultra Hd/4K Triple Display Usb 3.0 Dock, 452-BBPG (452-BBPG)
- DELL Wd19Dc Performance Dock, WD19DC (WD19DC)
- DELL Wd19Tb Thunderbolt Dock, DELL THUNDERBOLT DOCK - WD19TB (DELL THUNDERBOLT DOCK - WD19TB)
- DELL 130W Dock WD19S 180W AC Power Delivery Docking Station, Black (DE83253)
- DELL Dell Docking Station Mount Kit (GKFW5)
- STARTECH.COM USB 3.0 Dual Monitor Docking Station (DK30ADD)
- Dell Docking Stations