Dell RG-CS-12-20 Commercial Grade Case for Latitude 7200 2-in-1
Mfr # RG-CS-12-20
Zoro # G703932445
Key Features
- Promotion Restriction Not eligible for promotion
Product Information
- Brand Dell
- MFR # RG-CS-12-20
- Zoro # G703932445
- UPC # 884116340850
- Country of Origin China
- Category Computer Cases
Details
Promotion Restriction | Not eligible for promotion |
Description
The rugged Dell Commercial Grade Case for Latitude 7200 2-in-1 (RG1220C) is custom-built to fit your Latitude 7200 2-in-1 perfectly and provide paramount protection, usability and mobility wherever your busy day takes you. With the protective case on, prop your Latitude 7200 2-in-1 up on its kickstand for convenient hands-free viewing-with or without the keyboard attached. You'll appreciate the built-in pen holder that keeps your pen handy and helps prevent the pen from being misplaced. As a safety precaution, simply slide your palm under the comfortable hand strap and be on your way. Or, go hands free-sling the detachable strap over your shoulder and head out.
Specifications- Product colour: Black
- Case type: Bumper
- Material: Thermoplastic polyurethane (TPU)
- Weight: 1.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM hr1234w - 2PK (MAX3974550)
- ASSOCIATED EQUIPMENT $FAST CHARGER 6/12/18/24V (AE6002B)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Kung Long WP1236W (ML9-12241448)
- MIGHTY MAX BATTERY 12V 18AH Battery for Bosch D1218 (ML18-122112172)
- FRACTAL Design Define 7 Xl - Tower - Extended Atx / Ssi Eeb (D-C-DEF7X-01)
- ASUS Gt301 Tuf Gaming Case Blk ArGB (GT301TUFGAMCASE)
- ASHTEAD RETAIL & WHOLESALE Tuff Luv I11-40 Armour Guard Case & Stand with Shoulder Strap for Apple New iPad 9.7 - Black (I11_40)
- SILVERSTONE Aluminum Mini-ITX Media Center - HTPC Case - Black (LC12B)
- LIAN LI LANCOOL II-3X Hot-swappable Back Plate for LANCOOL II / (LAN2-3X)
- MICRO 4 Layer Acrylic Stackable Raspberry Pi Case with Fan-Model B B Plus & Zero (MI332934)
- AEROCOOL BGears b-Voguish Full Tempered Glass Dual Chamber layout Mid Tower (B-VOGUISH)
- Dell Computer Cases