Dell

Dell PE-BPS-15-20 15 in. Premier Slim Backpack


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

Dell Premier Slim Backpack 15 - PE1520PS. Travel light while making a positive impact on the environment by selecting the compact Dell Premier Slim Backpack 15, made with Dell's EcoLoop solution dyeing process for polyester that generates up to 90 percent less wastewater, 62 percent less CO2 emissions, and uses up to 29 percent less energy than traditional dyeing processes. EVA foam cushioning offers shock resistance and a lightweight way to protect your laptop. Your laptop and important documents will remain dry in wet, stormy weather while inside the backpack that is constructed of sturdy polyester with leather accents, and coated with a water-resistant protective material made from reclaimed automobile windshields. Carry the lightweight backpack by the leather cushioned top handle, sling the backpack over your shoulders to go hands-free or attach the backpack on top of your rolling suitcase with the trolley strap. Charge your laptop inside the backpack while you're traveling by passing a cable through to a dedicated portable charger pocket.

Specifications
  • Size: 15 in.
  • Weight: 1.92 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.