Dell DELL-P2419HE 24 in. LCD 1920 x 1080 USB HDMI Monitor
Mfr # DELL-P2419HE
Zoro # G504055510
Key Features
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dell
- MFR # DELL-P2419HE
- Zoro # G504055510
- UPC # 884116366201
- Country of Origin China
- Category Computer Monitors
Details
Promotion Restriction | Not eligible for promotion |
Description
More room to work: With a thin profile and the smallest monitor base in its class, you can free up valuable desk space.Expand your efficiency: The three-sided ultrathin bezel design lets you enjoy an uninterrupted view of your content across multiple monitors. And, with dual monitors, you can increase your productivity by up to 18%.More ways to multitask: Work conveniently across multiple screens and select from predefined templates with the Easy Arrange feature on Dell Display Manager software. Quickly tile and arrange your applications and get back to work faster with Auto-restore, a feature that remembers where you left off. Consistent and rich colors: A wide viewing angle enabled by In-Plane Switching (IPS) technology lets you see vibrant colors no matter where you sit.Designed to fit the way you workClean and clutter-free: Focus on your work while hiding away cable clutter with an improved cable management design.Easy on the eyes: This TUV Certified monitor has a flicker-free screen with ComfortView, a feature that reduces harmful blue light emissions. Its designed to optimize eye comfort even over extended viewing.Adjust to your comfort: Pivot, tilt, swivel and adjust the height of your monitor for a comfortable setup all day long. Or choose from a variety of mounts and stands, including VESA, for even more flexibility.
Specifications- Type: LED-backlit LCD monitor
- LCD Backlight Technology: LED backlight
- Form Factor: Desktop
- Technology: TFT active matrix
- TFT Technology: IPS
- Diagonal Size: 24 inch
- Diagonal Size (metric): 61 centimetre
- Viewable Size: 23.8 inch
- Viewable Size (metric): 60.5 centimetre
- Input Signal: HDMI, VGA, DisplayPort
- Interface: HDMI, VGA (HD-15), DisplayPort
- Pixel Pitch: 0.275 millimetre
- Color Support: 16.7 million colors
- Native Resolution: 1920 x 1080
- Video Format: Full HD (1080p)
- Pixel Density (ppi): 92
- V-Sync Rate at Max Res.: 60 hertz
- Vertical Refresh Rate: 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR Replacement For Apc Back-Ups Xs1500 Xs 1500 12V 7Ah Battery 9Ah (PS12-9-2PACK003)
- TRANSCEND INFORMATION Usb Flash Drive - 32 Gb - Flash Memory (TS32GJF590K)
- ULTRALAST Battery 3.6 Volt Nickel Metal Hydride Ultralast Cordless Phone Battery (BATT-107)
- MOUNT-IT Ceiling Tilt TV Mount 37-70" TVs (MI-501L)
- DELL 27 in. Full HD Widescreen LCD Monitor (DELL-E2724HS)
- DELL 24 Inch Monitor (DELL-E2423HN)
- DELL 31.5 in. 4K UHD Widescreen LCD Monitor (DELL-P3223QE)
- DELL 17 in. SXGA LED LCD Monitor - Twisted Nematic - 1280 x 1024 (E1715SE)
- DELL UltraSharp 32 in. 6K Widescreen LED Monitor (DELL-U3224KB)
- DELL 22 in. LCD Monitor (DELL-E2222HS)
- Dell Computer Monitors